SMC Long Elbow Union KQ2W without Sealant Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp159.900
Spesifikasi
ColorBody: White, Release bush: Orange
Material (screw)Brass
Applicable Pipe Outer Diameter (inch)5/16
Assured Pressure Resistance (MPa)3
Connector ThreadNPT3/8
Dimension A (mm)41.1
Dimension L1 (mm)17.2
Dimension L2 (mm)39.2
Dimension d1 (Φmm)13.2
Dimensions d2 (mm)12 phi
Dimensions m (mm)14.2
Effective Section Area (mm²)(Nylon) 20.5 (Urethane) 14.2
Pipe Connection Diameter3/8
Sealing Type[Male screw] (-) No sealant
ShapeLong elbow union
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Type Of ThreadNPT
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

- Dimension A is the reference dimension after screwing in the NPT screw
- Dimension φD1 means the maximum diameter.
Use
Basically used as Elvo Union. The difference is used when the piping is three -dimensional and the interference of the joint is prevented.

Ulasan Produk

Tidak ada ulasan