SMC Electric Actuator Slider Type Ball Screw Drive LEFS25AA Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp27.999.900
Spesifikasi
Size (mm)25
Accuracy(-) Basic form
Actuator Cable Length (m)(3) 3
Actuator Cable Type(R) Robot cable (high bending cable)
Controller/Driver Mounting Method(D) DIN rail mounting type
Controller/Driver Type(6N) LECA6 step data entry type (NPN)
Dimensions (mm)25
Driving SystemBall screw
Grease Application (Seal Band Part)(-) can be
Hole for Positioning In(-) Bottom of housing B
I/O Cable Length(3) 3
Lead (mm)(A) 12
Motor Options(-) No lock
Motor Position(-) Straight
Motor Type(A) Servo motor (DC24V)
Stroke (mm)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Lefb series AC servo motor
- Ball screw drive
- Maximum speed: 2,000mm/s
- Maximum stroke: 3,000mm
- Maximum adjustment speed (20,000mm/s2)
- Pulse input type/Absolute encoder
- Repeated positioning accuracy: ± 0.06mm
- Compatible driver: LECSA, LECSB, LECSC, LECSS

Ulasan Produk

Tidak ada ulasan