SMC Electric Actuator/Slider Type Belt Drive Step Motor Servo Motor LEFB2 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp13.999.900
Spesifikasi
Size (mm)25
Actuator Cable Length (m)(1) 1.5
Actuator Cable Type(S) Standard cable
Auto Switch Mounting Bracket(-) None
Controller/Driver Type(-) No controller / driver
Driving Systembelt
Grease Application (Seal Band Part)(-) can be
Hole for Positioning In(-) Bottom of housing B
Motor Options(-) No lock
Motor Type(-) Step motor (servo DC24V)
Stroke (mm)2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
LEFB Series Step Motor (Servo DC24V) Servo motor (DC24V)
- Belt drive
- Maximum stroke: 2,000mm compatible
- Maximum speed: 2,000mm/s
- Repeated positioning accuracy: ± 0.08mm
- Compatible controller: LECP6, LECA6, LECP1, LECPA, LECPMJ

Ulasan Produk

Tidak ada ulasan

Halaman Terkait