SMC Electric Actuator/Slider Type Ball Screw Drive Motorless Type LEFS25RNZA Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp15.999.900
Spesifikasi
Accuracy(-) Basic form
Ball Screw Lead (mm)(A) 12
Grease Application (Seal Band Part)(-) can be
Hole for Positioning In(-) Bottom of housing B
Motor Position(R) Turn right
Dimensions (mm)25
Motor Type(NZ) Mounting shape Z
Stroke (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan