SMC High Precision Filter for Liquid FGH20 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900 - Rp21.999.900
Spesifikasi
Element (mm)(200) L246
Suitable ForElements EJ801S, ED801S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Surge efficiency: 99%or more removal
HEPO2 element: filtration accuracy: 2, 4, 6, 13 μm (filtration efficiency 99%)
Membran Element: filtration accuracy: 0.2, 0.4 μm (filtration efficiency 99.9%)
- Prevents dust in the housing
SUS316 and PTFE are used for the advalid material, and there is no internal dust due to the adoption of the clamp ring.

Ulasan Produk

Tidak ada ulasan