SMC Hex Socket Head Half Union KQ2S without Sealant Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp71.900
Spesifikasi
ColorRelease bush: orange
Material (screw)Brass + electroless nickel plating
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Applicable Pipe Outer Diameter (inch)1/4
Assured Pressure Resistance (MPa)3
Connector ThreadNPT1/4
Dimension A (mm)15.4
Dimension L1 (mm)19.8
Dimension L2 (mm)18.8
Dimensions d (mm)Φ18
Dimensions m (mm)13.3
Effective Section Area (mm²)(Nylon) 13.5 (Urethane) 11.5
Pipe Connection Diameter1/4
Sealing Type[Male screw] (-) No sealant
ShapeHalf-union with hexagon socket
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Type Of ThreadNPT
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Dimension A is the reference dimension after screwing in NPT screws
* Dimension φD means the maximum diameter.
Use
Half union for a narrow space that tightens the hexagonal hole inside the body with a hexagonal wrench.

Ulasan Produk

Tidak ada ulasan