SMC Hex Socket Head Half Union KQ2S Gasket Seal Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp48.900 - Rp68.900
Spesifikasi
ColorRelease bush: orange
Ambient and Flowing Fluid Temperature (°C)-5 to 60, for water: 0 to 40 (without freezing)
Assured Pressure Resistance (MPa)3
Connector Thread10-32UNF
Dimension L2 (mm)16.3
Dimensions m (mm)13.3
Pipe Connection DiameterNo.10-32
ShapeHalf-union with hexagon socket
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Type Of ThreadUNF
Width Across Flats H (mm)2
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Dimension φD means the maximum diameter.
Use
Half union for a narrow space that tightens the hexagonal hole inside the body with a hexagonal wrench.

Ulasan Produk

Tidak ada ulasan