SMC Half Union KQ2H with Sealant Metric Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp34.900 - Rp199.900
Spesifikasi
ColorRelease bush: light gray
Assured Pressure Resistance (MPa)3
Seal(Screw part) With sealant
Sealing Type(Male screw) With sealant
ShapeHalf union
Suitable fluidAir, water
Thread StandardMounting part: JIS B0203 (tapered thread for pipes), JIS B0205 (metric coarse thread) Nut part: JIS B0205 (metric fine thread)
Type Of ThreadRRc
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

* Dimension A is the reference dimension after screwing R screw
Use
Used for the same direction piping from the screw. The most common model.

Ulasan Produk

Tidak ada ulasan