SMC Free Mount Rotary Actuator/Vane Type CDRBU2J40

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.599.900
Spesifikasi
Built-in Magnet Availability(D) Built-in magnet
Oscillation Angle (°)(90) 90
Vane Format(S) Single vane
Vertical Axis Format(J) Both axes (no long axis keyway one side)
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeM9NV Non-contact-General-purpose type-Grommet-With indicator light-3 wires (NPN) -Vertical take-out
Dimensions (mm)40
Lead Wire (m)3
Type of Lead Wire Extraction(L) Grommet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan