SMC Free Mount Rotary Actuator Vane Type CDRBU2W40

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.999.900
Spesifikasi
Auto Switch Additional Symbol(-) With 2 pieces
Auto Switch TypeR73 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
Built-in Magnet Availability(D) Built-in magnet
Lead Wire (m)0.5
Oscillation Angle (°)(90) 90
Dimensions (mm)40
Type of Lead Wire Extraction(-) Grommet
Vane Format(D) Double vane
Vertical Axis Format(W) Long axis key, short axis one-sided

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The starting position can be changed arbitrarily according to the installation status.
- Lightweight 12%reduction.
- Six direct installation is possible.
- It can be adjusted to any angle with an angle adjustment.
- The mounting position of the auto switch can be set freely.
- With auto switch (CDRBU2 series: CDRBU2-Z, CDRBU2WU-Z)

Ulasan Produk

Tidak ada ulasan