SMC Double Clevis Bracket

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp549.900 - Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Rod type
LEY series AC servo motor
- High -power motor (100W/200W/400W)
- Improvement of high -speed transport capacity
- High acceleration correspondence (5,000mm/s2)
- Pulse input type
- Equipped with Absolute Encoder
- Repeated positioning accuracy: ± 0.02mm or less
- Dust -resistant / drip -proof (IP65) specifications
- Compatible driver: LECSA, LECSB, LECSC, LECSS

Ulasan Produk

Tidak ada ulasan