Orientalmotor US2 Series Speed Controller with Power Cable

Sebelum PPN:
Rp2.799.900 - Rp2.899.900
Spesifikasi
Safety Standardsc-UL CCC CE
CE markingLow Voltage Directives, EMC Directive
Altitude Above Sea Level (m)1000
Ambient Humidity (Non-Condensing) (%)85 max.
Ambient Temperature Range (°C)0 to 50
Degree of ProtectionIP20
Forward Input Resistance (kΩ)2
Input SignalsPhotocoupler Input
Max. Extension Length (m)10
Monitoring ModeSpeed, Input, Signal
Other FunctionProhibiting Data Editing
Parameter ModeSpeed Reduction Ration, Speed Increasing Ratio, Lowest Digit Display Fixed, Prevention of Operation at Power-on Alarm, Speed Upper and Lower Limit, Acceleration and Deceleration Time, External Operation Signal Input, Data Initialization.
REV Input (points)2
RohS CompliantThese products do not contain substances that exceed the regulation values in the RoHS Directive.
Speed Control MethodDigital Setting with Dial

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Advanced performance and reliability with unique Oriental Motor technology. Extremely user-friendly and a stylish appearance. The US2 Series is a product that is recommended for both first-time customers, as well as all customers who want to continue using speed control motors.Easy Installation and Simple Speed ControlIncludes Power Cable and CapacitorUse with SCM type Speed Control Motors
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- produk yang diterima akan sesuai dengan informasi yang tertera pada website

Ulasan Produk

Tidak ada ulasan