POLY Microphone
#Grup produk P108926987
Spesifikasi
| Color | Black-White |
|---|---|
| Dimensions (mm) | 101.6 x 152.4 x 41.3 |
| Cable (cm) | 60 |
| Include | Ceiling Microphone Array-White inchPrimaryinch. Includes 2ft/60cm drop cable, electronics Interface, wall plate with 10ft/3m and 50ft/15m plenum cable, RJ45(F)/Walta(M). For RealPresence Group Series and SoundStructure. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extraordinary room coverage with superior audio pickup
Polycom’s digital microphone array is the only audio pickup device for video conferencing systems on the market that offers consistent, reliable, 360-degree voice pickup and Polycom StereoSurround audio. When paired with Polycom video conferencing systems, the audio pickup and delivery is unmatched.
That’s why Polycom offers the easy-to-mount Ceiling Microphone Array (CMA).It eliminates conference table clutter and stays out of the way of pencil tappers and paper rustlers, while providing the same clear, crisp sound as our tabletop microphone arrays. Unobtrusively, the microphone elements are located in the room while the electronics are mounted above the ceiling tile, so you don’t even know it’s there. This makes the Ceiling Microphone Array the perfect solution for any application, large or small from the classroom, to the boardroom to the huddle room, anywhere ‘out of sight, out of mind’ is a good philosophy.
Acoustic Fence Technology
Open workspaces are prevalent but can create challenges for e ective collaboration across remote locations. Create a virtual fence in open workspaces with RealPresence® Group Series Acoustic Fence technology to isolate sound capture within the fence. Ceiling Microphone Arrays de ne the fence area so audio outside of the beam is attenuated. Remote participants are no longer forced to hear distracting noises and can focus on important problem solving within the meeting instead.
Stereo pickup with a single microphone array
The Ceiling Microphone Array is designed to eliminate acoustic noise coming from the ceiling, while boosting sensitivity gain even when the speaker is directly beneath the microphone. To achieve up to 1,600 square feet of coverage, simply connect up to four Ceiling Microphone Arrays to a single Polycom HDX 9000 video system or the Polycom SoundStructure C12 or C16. Adjustable drop height from ceiling will accommodate any room size or environment. This huge coverage area is up to three times larger than competitive unidirectional ceiling microphones. It is delivered as a complete kit with all mounting hardware required for easy installation.
Polycom’s digital microphone array is the only audio pickup device for video conferencing systems on the market that offers consistent, reliable, 360-degree voice pickup and Polycom StereoSurround audio. When paired with Polycom video conferencing systems, the audio pickup and delivery is unmatched.
That’s why Polycom offers the easy-to-mount Ceiling Microphone Array (CMA).It eliminates conference table clutter and stays out of the way of pencil tappers and paper rustlers, while providing the same clear, crisp sound as our tabletop microphone arrays. Unobtrusively, the microphone elements are located in the room while the electronics are mounted above the ceiling tile, so you don’t even know it’s there. This makes the Ceiling Microphone Array the perfect solution for any application, large or small from the classroom, to the boardroom to the huddle room, anywhere ‘out of sight, out of mind’ is a good philosophy.
Acoustic Fence Technology
Open workspaces are prevalent but can create challenges for e ective collaboration across remote locations. Create a virtual fence in open workspaces with RealPresence® Group Series Acoustic Fence technology to isolate sound capture within the fence. Ceiling Microphone Arrays de ne the fence area so audio outside of the beam is attenuated. Remote participants are no longer forced to hear distracting noises and can focus on important problem solving within the meeting instead.
Stereo pickup with a single microphone array
The Ceiling Microphone Array is designed to eliminate acoustic noise coming from the ceiling, while boosting sensitivity gain even when the speaker is directly beneath the microphone. To achieve up to 1,600 square feet of coverage, simply connect up to four Ceiling Microphone Arrays to a single Polycom HDX 9000 video system or the Polycom SoundStructure C12 or C16. Adjustable drop height from ceiling will accommodate any room size or environment. This huge coverage area is up to three times larger than competitive unidirectional ceiling microphones. It is delivered as a complete kit with all mounting hardware required for easy installation.
Feature
Benefits - Superior audio pickup- Adjustable drop height provides extraordinary voice pickup from anywhere in the room
- Award-winningtechnology- Makes full use of Polycom’s digital microphone and 22 kHz StereoSurround audio
- Superb room coverage - 360-degree coverage from three cardioid elements can handle a room up to 1,600 square feet with four arrays, three times greater than competitive unidirectional products
- Capturethespeaker-The only ceiling microphone on the market with a directional microphone beam, automatically pointing to the person speaking
- Neat,easyinstallation- Complete kit includes everything you need to hide electronics in the ceiling, out of the way of the oor and tabletop.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
