Cutes Inverter CT2000 ES Series (Inverter Drive Kecepatan Variabel)

Sebelum PPN:
Rp4.599.900 - Rp9.099.900
Spesifikasi
Number of Phase3
Acceleration/Deceleration Time (s)0 to 6000. (linear, two-step setting)
Ambient Temperature (°C)-10 to 45
DisplayLCD display, 7-segment LED display, frequency, current, voltage, setting value, function, indicators, fault status
Frequency Range (Hz)0 to 400
Protection Out of phase, low voltage, over voltage, overload, over current, over heating, subthreshold current
V/F Ratio14 patterns, or any V/F patterns

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
150% overload
Jogging speed
Upper/lower frequency limit setting
8-step speed setting
Multi-step function
RS485/RS422 communication
Jump frequency
PID control
Multi-function DI
Analog input interface

Ulasan Produk

Tidak ada ulasan

Halaman Terkait