Kuhnast UV Integrator

Sebelum PPN:
Rp34.999.900
Spesifikasi
Size (DxH) (mm)90x12
Applicable EquipmentUV UV Dryers Exposure Machines and Other Equipment
Energy Display LCD (MJ)0-999999
Measuring Range (mW/cm²)0-5000
Power Supply (V)Lithium Battery 3.6
Measuring Range (spectral wavelength) (nm)250-410
Operating Temperature (°C)0 - 70
Power Consumption (hour)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KUHNAST in January 1984 by Hans Ulrich in Germany in the set up is one of the Germany of UV-related development and manufacturer of instruments and equipment.
In the establishment of the first year to generate sales of lights and equipment in large part for their own use, as the business development of the company soon expanded to include a measuring device.
With the widely accepted recognition of the successful promotion of the industry in technological innovation and market, decided to set up the other departments of the UV measurements. Production and innovation of the UV detection apparatus,
Now one of the leading manufacturer of UV measuring equipment in various fields.

Ulasan Produk

Tidak ada ulasan