Vention HDMI to VGA Converter Cable (Konverter)

Sebelum PPN:
Rp98.900
Spesifikasi
Cable Length (m)0.15
ColorBlack
TypeHDMl male,VGA female
ConnectorGold-Plated
ConductorHigh Puirity Caopper
JacketPVC
Shell MaterialABC
ShieldingAlumiinium Foil
Wire Gauge30AWG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-HDMI to VGA. This is the cable ONLY converters from HDMI to VGA, NOT VGA to HDMI. Connects an HDMI compatible device to a monitor or projector with VGA port easily; a VGA cable is required.
- COMPACT DESIGN : Tuck this lightweight gadget into your bag or pocket to do a business presentation with your laptop and projector, or extend your desktop screen to a monitor or TV.
- SUPERIOR STABILITY : Built-in advanced IC chip converts HDMI digital signal to VGA analog signal; It is NOT a bi-directional converter and cannot transmit signals from VGA to HDMI.
- ENJOY LARGER DISPLAY: Support full HD resolution up to 1920*1080 @60hz refresh rate so you will never miss frame and detail while watch a movie, playing games on larger display.

Ulasan Produk

Tidak ada ulasan