Panasonic Cable Duct Indoor Trolley Straight (Kabel Duct Indoor Trolley Lurus)

Sebelum PPN:
Rp2.799.900
Spesifikasi
Standard Length (m)1
Number of Poles3P
Rated Voltage (V)600
Rated Current (A)100
MaterialHot Dip Galvanized Steel Sheet
PurposeIndoor
FinishingHot Dip Galvanized
M Code49413087
Model 602
SpecificationWith Connection Plate/conductor Joint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a wide range of applications and can automate and streamline processes. Curved construction, point switching, circuit division, etc. can be easily performed, greatly contributing to labor savings.
Panasonic Electric Works' trolley duct has a snap-in connection with as few screws as possible, making it extremely advantageous when working at heights and greatly reducing construction time.
It takes up less than 1/3 of the space compared to bare trolley wires, and can be installed close to buildings and mechanical equipment, so space can be used effectively.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.

Be sure to use hangers in at least two locations per duct, including the curved portions. However, for straight ducts that are less than 1000 mm long, be sure to use at least one hanger.
*Please use it as a mobile power source for electric hoists, cranes, etc. used in normal indoor environments.
*For 2P and 4P, there is no center conductor or conductor joint.
*Please use at a running speed of 120 m/min or less (40 m/min or less for the pickup duct and point duct installation part). For high-speed applications of 300 m/min or less, use an insulated trolley (Trolley HS, Hi-Trolliel tension type, Trollel, Trollel wire).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait