Osaka Jack Journal Jack with Claws

Sebelum PPN:
Rp29.999.900
Spesifikasi
Claw Load (t)6
Claw Lifting Force (kN)60
Lifting Height (mm)150
Height (mm)(Up to nails) 30
Minimum Height (mm)310
Claw Depth (mm)45
AccessoriesHandle Bar
Claw Length (mm)45
M Code10389487

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A journal jack with claws is used to lift or lower a load by inserting the claws into low-lying areas. Also, by removing the claw, it can be used like a journal jack.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Use
For installing machines, positioning machine tools, and fine-tuning structures.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait