Sebelum PPN:
Rp1.699.900 - Rp4.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact, colorful, pocket-sized personalized bass on-the-go
Each headphone contains exclusive 9 mm HD TWS drivers that produce deep bass, which reproduces clear, powerful bass and well-balanced mid-high range.
Ducts on the back of the driver control airflow to ensure a detailed acoustic space, allowing ideal movement of the driver for rich low-frequency sounds
Switch between 5 different equalization settings via the "A-T Connect" app, including two types of Bass Boost. Once the equalizer is set, just tap the earphones and use them at any time without having to launch the app
As small and light as possible, a size that anyone can wear without difficulty. These headphones are designed to be comfortable, minimizing ear fatigue even when worn for long periods of time.
The headphones sit snugly in your ears, allowing them to be worn naturally while also maintaining a strong hold
The charging case is thin and lightweight enough to fit in the palm of your hand. It can easily fit in the coin pocket of your jeans
Headphones would power down and begin charging when put back in the case
IP55 washable waterproof and dustproof performance lets you enjoy bass anywhere
Hear-through function is useful for listening to music while maintaining awareness of your surroundings
Talk-through function allows you to hear announcements or listen to those around you.
Sidetone function allows you to hear your own voice during calls for more natural-sounding conversations
Enjoy immersive experience with minimize audio lag with Low Latency Mode
Multipoint support for two simultaneous Bluetooth connections
Each headphone contains exclusive 9 mm HD TWS drivers that produce deep bass, which reproduces clear, powerful bass and well-balanced mid-high range.
Ducts on the back of the driver control airflow to ensure a detailed acoustic space, allowing ideal movement of the driver for rich low-frequency sounds
Switch between 5 different equalization settings via the "A-T Connect" app, including two types of Bass Boost. Once the equalizer is set, just tap the earphones and use them at any time without having to launch the app
As small and light as possible, a size that anyone can wear without difficulty. These headphones are designed to be comfortable, minimizing ear fatigue even when worn for long periods of time.
The headphones sit snugly in your ears, allowing them to be worn naturally while also maintaining a strong hold
The charging case is thin and lightweight enough to fit in the palm of your hand. It can easily fit in the coin pocket of your jeans
Headphones would power down and begin charging when put back in the case
IP55 washable waterproof and dustproof performance lets you enjoy bass anywhere
Hear-through function is useful for listening to music while maintaining awareness of your surroundings
Talk-through function allows you to hear announcements or listen to those around you.
Sidetone function allows you to hear your own voice during calls for more natural-sounding conversations
Enjoy immersive experience with minimize audio lag with Low Latency Mode
Multipoint support for two simultaneous Bluetooth connections
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
