JLAB Headset
#Grup produk P108916999
Spesifikasi
| Color | Black |
|---|---|
| Audio Speaker Diameter (mm) | 50 |
| Audio Output (dB) | 102+/-3 |
| Microphone (dB) | Condenser |
| Includes | JLab Nightfall Wired Gaming Headset, 3.5mm AUX Console Cord |
| Bluetooth Version | 5.3 |
| Consoles | XBox/PS/Nintendo Switch/PC/Mobile |
| Frequency Response (Hz-kHz) | 100-10 |
| Quick Mute | Yes |
| Wired Connection (mm) | 3.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
YOUR NEXT GAMING ODYSSEY AWAITS
Conquer the night and embark on your next gaming odyssey with JLab Nightfall Gaming Headset. Boasting an array of impressive features, the Nightfall Gaming Headset offers powerful sound with 50mm drivers and a sound-isolating inner shelf in the earcup. The flip-to-mute mic provides crystal-clear team communication and precisely captures your voice by eliminating unwanted background noise. Enjoy all day (or all night) comfort with its super-wide adjustable headband and Cloud Foam earcups.
Conquer the night and embark on your next gaming odyssey with JLab Nightfall Gaming Headset. Boasting an array of impressive features, the Nightfall Gaming Headset offers powerful sound with 50mm drivers and a sound-isolating inner shelf in the earcup. The flip-to-mute mic provides crystal-clear team communication and precisely captures your voice by eliminating unwanted background noise. Enjoy all day (or all night) comfort with its super-wide adjustable headband and Cloud Foam earcups.
Feature
LAB QUALITY SOUNDEquipped with 50mm drivers and a sound isolating inner shelf, these Nightfall Gaming headphones deliver immersive and powerful sound, enhancing your gaming experience by providing rich audio with clarity and deep bass.
ROTATING MIC
The flip-to-mute rotating boom mic ensures clear team communications during gaming sessions. You can easily mute the microphone by flipping it up when you don't want to be heard or are playing solo. The rotating design allows you to position the mic optimally for better voice pickup.
ELIMINATE UNWANTED NOISE
The TeamSpeak Certified near-field directional mic captures your voice while eliminating background noise. This ensures that your teammates hear you clearly without any distractions, enhancing overall communication and teamwork in multiplayer games.
ALL-NIGHT COMFORT
The super-wide and adjustable headband offers a comfortable fit that can be customized to suit your head size. The stretchable design allows for all-night comfort, preventing discomfort or pressure points during extended gaming sessions. Plus the reversible design allows you to pick your style: Black or multicolor.
CLOUD FOAM QUIET
With Cloud Foam earcups, the Nightfall Gaming headset provides both comfort and noise isolation for fatigue-free gaming sessions. The earcups are designed to conform to the shape of your ears, providing a snug and comfortable fit, while providing passive noise isolation to block out external noise.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
