Niro Granite Tile Terrazzo Matt (Keramik)

Sebelum PPN:
Rp299.900 - Rp519.900
Spesifikasi
SurfaceMatt
General ApplicationFloor Area, Wall Area
P-RatingP2
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Terrazzo captures the essence of versatility, long-lasting application, and the timeless beauty of terrazzo tiles. Comes in sizes of 60x60cm and 60x120cm with three distinct tones, Terrazzo from Niro Granite serves as a beautiful addition for both residential and commercial spaces.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan

Halaman Terkait