Niro Granite Tile Terra-Arte (Keramik Lantai)

Sebelum PPN:
Rp319.900 - Rp419.900
Spesifikasi
Size (cm)60x60
SurfaceMatt
Thickness (mm)9.8
Working Size (mm)597x597
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area
Number of faces5
P-RatingP2
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A material of the moment, terrazzo has experienced a revival of late, particularly in the interior design scene. And tile connoisseur Niro Granite is fueling the speckled obsession even further with its latest creation Terra-Arte. Resembling a random composition of embedded rocks in concrete, the new tile collection makes for a stunning surface that can be earmarked as an art piece.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan

Halaman Terkait