Niro Granite Tile Soft Wood (Keramik Lantai)

Sebelum PPN:
Rp389.900 - Rp719.900
Spesifikasi
SurfaceStructured
General ApplicationFloor Area, Wall Area
P-RatingP2
Shade VariationV3 (Moderately Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Softwood collection reflects the prefix of ecology yet personifies the splendor of Mother Nature's woodwork through the advancements of digital technology. Presented in sizes of 15x60cm and 20x120cm with four astounding colors, the authenticity of the woodland serenity is perfectly manifested through Niro Granite's 100% ultra-fine and high-resolution printing technology.

Coverage Area (m²/box) : 1.08

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan