Niro Granite Tile Granulo (Keramik Lantai)

Sebelum PPN:
Rp349.900
Spesifikasi
Size (cm)60x60
SurfaceMatt
Coverage Area (m²/box)1.44
Thickness (mm)9.8
Working Size (mm)597x597
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area
Number of facesNon Fixed Faces
P-RatingP2
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Terrazzo's speckled design is effortlessly beautiful and aesthetic. Also, it provides a unique ambiance to the room. The beauty of the Granulo Collection is in its versatility, as it can be used to accentuate existing stylistic decisions or even become the heart of the space. Be ready to mesmerize by five amazing colors.

Coverage Area (m²/box) : 1.44

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan

Halaman Terkait