Niro Granite Tile Continueza (Keramik Lantai)

Sebelum PPN:
Rp759.900
Spesifikasi
Size (cm)60x120
SurfacePolished
Coverage Area (m²/box)2.16
Thickness (mm)8.5
Working Size (mm)600x1200
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area, Wet Kitchen
General ApplicationFloor Area, Wall Area
P-RatingP0
Shade VariationV2 (Slightly Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Continueza collection is an endless tile, which is a tile with a continuous vein-matching pattern that will fall into place regardless of the installation direction. Available in a choice of classy marble patterns with a size of 60x120 that can be applied either on the floor or wall, indoors or outdoors setting.

Coverage Area (m²/box) : 2.16

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan

Halaman Terkait