Niro Granite Tile Conti-Flow (Keramik Lantai)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Size (cm)80x80
SurfacePolish Glaze (PGVT)
Coverage Area (m²/box)2.56
Thickness (mm)11
Working Size (mm)800x800
Areal ApplicationBathroom, Commercial Indoor, Dining Area, Dry Kitchen, Living Area
General ApplicationFloor Area, Wall Area
Number of faces4
Shade VariationV3 (Moderately Noticeable From Tile to Tile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Come in a curated selection of marble and stone patterns that are dominating the current interior trend, every design comprises four types of tile flowing veins that can be seamlessly pieced together. The ambition is to create a continuous, fluid flow that is narrative resembling that of large-format stone slabs. Homeowners can thus easily create a new kind of interior landscape with Conti-Flow, experiencing the visceral excitement of full-format stone in all its glory.

Coverage Area (m²/box) : 2.56

Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan