Sebelum PPN:
Rp7.799.900 - Rp8.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- Double drives, double brushes, and double traction, really labor-saving and clean. Dual motors drive double roller brushes. Both front push and rear pull have traction, cleaning easily and labor-saving; double brushes swallow dry and wet garbage, the front brush sucks and drags, and the back brush twice deep Rub for double cleans without residue.
- Intelligent automatic water filling, about 5L large-capacity water-free for one week The base station integrates five functions of water-filling/cleaning/drying/charging/storage, and automatically adds water immediately after release, about 5L large-capacity water tank, no need to add water for one week, the water tank material upgrade 99.9 % Silver ions are antibacterial, safe to store water.
- Drying with hot air at 55°C does not stink, and the washing and drying are integrated to liberate both hands. After cleaning, one-key deep self-cleaning eliminates the trouble of hand washing; after washing, a new 55°C double-curtain hot air is added, and the convection drying is accelerated for 45 minutes, dry and not smelly.
- 45min upgrade for long battery life, smooth cleaning 200-square-meter large apartment 5000mAh large-capacity Samsung batteries form an energy supply system, which guarantees the power and performance of suction, mopping and washing, and provides 45min battery life to clean large apartments.
- Real-time electrolysis of running water, sterilization rate > 99.9% Electrolysis of running water to form a sterilizing solution, dynamic sterilization from pipes to roller brushes to the ground, sterilization rate > 99.9%, no added disinfectant, safe and environmentally friendly.
- Automatic dirt sensing and cleaning, solid/liquid separation and easy care Automatic power/sterilization/water absorption 4 major modes are optional, the automatic mode can intelligently sense dirt and adjust the suction.
- Intelligent automatic water filling, about 5L large-capacity water-free for one week The base station integrates five functions of water-filling/cleaning/drying/charging/storage, and automatically adds water immediately after release, about 5L large-capacity water tank, no need to add water for one week, the water tank material upgrade 99.9 % Silver ions are antibacterial, safe to store water.
- Drying with hot air at 55°C does not stink, and the washing and drying are integrated to liberate both hands. After cleaning, one-key deep self-cleaning eliminates the trouble of hand washing; after washing, a new 55°C double-curtain hot air is added, and the convection drying is accelerated for 45 minutes, dry and not smelly.
- 45min upgrade for long battery life, smooth cleaning 200-square-meter large apartment 5000mAh large-capacity Samsung batteries form an energy supply system, which guarantees the power and performance of suction, mopping and washing, and provides 45min battery life to clean large apartments.
- Real-time electrolysis of running water, sterilization rate > 99.9% Electrolysis of running water to form a sterilizing solution, dynamic sterilization from pipes to roller brushes to the ground, sterilization rate > 99.9%, no added disinfectant, safe and environmentally friendly.
- Automatic dirt sensing and cleaning, solid/liquid separation and easy care Automatic power/sterilization/water absorption 4 major modes are optional, the automatic mode can intelligently sense dirt and adjust the suction.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
