Terragene Chemdye Chemical Indicators
#Grup produk P108904505
Spesifikasi
| Size (mm) | 15 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Usage
Control of disinfection processes by continuous UV-C (254 nm) radiation.
Conditions: radiation dose ≥ 50 mJ/cm2
Applicable regulation
Designed under Quality Management System standards ISO 13485:2016/NS-EN ISO 13485:2016.
Authorization
ANMAT (Argentinean National Administration of Drugs, Food and Medical Devices) PM 1614-4.
Classification
Class 1, according to risk (ANMAT).
Characteristics
Self-adhesive label (dot) printed with indicator ink.
Size: 15 mm of diameter
Initial color: yellow
Final color: orange/red
100 % Toxic Heavy Metal free
Environmental conditions during manufacture
T= 15-30 °C, RH= 30-80 %.
Storage conditions
T= 10-30 °C, RH= 30-80 %, keep out of direct light.
Transport conditions
Storage conditions should be strictly followed. Transport in closed and reinforced boxes in order to avoid damages. The transport of this product does not represent a risk for health.
Shelf life
5 years.
Packing
1000 labels per roll in individual bags.
Results Reference Card.
Packing information: product description, process for intended use, storage conditions, manufacturer information and data on packing´s label.
Labelling
On roll’s cone: batch number, expiration date and manufacturer’s name.
On product’s packing: product code and description, process for intended use, color change, use conditions, presentation, batch number, manufacture date, expiration date, bar code and datamatrix code.
Possible target markets
Healthcare, Food, Pharmaceutical and Medical Industries.
Other important information
Read product’s instructions for use thoroughly before use.
Control of disinfection processes by continuous UV-C (254 nm) radiation.
Conditions: radiation dose ≥ 50 mJ/cm2
Applicable regulation
Designed under Quality Management System standards ISO 13485:2016/NS-EN ISO 13485:2016.
Authorization
ANMAT (Argentinean National Administration of Drugs, Food and Medical Devices) PM 1614-4.
Classification
Class 1, according to risk (ANMAT).
Characteristics
Self-adhesive label (dot) printed with indicator ink.
Size: 15 mm of diameter
Initial color: yellow
Final color: orange/red
100 % Toxic Heavy Metal free
Environmental conditions during manufacture
T= 15-30 °C, RH= 30-80 %.
Storage conditions
T= 10-30 °C, RH= 30-80 %, keep out of direct light.
Transport conditions
Storage conditions should be strictly followed. Transport in closed and reinforced boxes in order to avoid damages. The transport of this product does not represent a risk for health.
Shelf life
5 years.
Packing
1000 labels per roll in individual bags.
Results Reference Card.
Packing information: product description, process for intended use, storage conditions, manufacturer information and data on packing´s label.
Labelling
On roll’s cone: batch number, expiration date and manufacturer’s name.
On product’s packing: product code and description, process for intended use, color change, use conditions, presentation, batch number, manufacture date, expiration date, bar code and datamatrix code.
Possible target markets
Healthcare, Food, Pharmaceutical and Medical Industries.
Other important information
Read product’s instructions for use thoroughly before use.
Warning
Do not store the product near sterilizing or disinfectant agents.Do not use the product to control any sterilization process.
Do not use the product to control disinfection processes different from the recommended one
Use
For Disinfection Processes by Continuous UV-C and Pulsed UV RadiationProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
