Terragene Biological Indicator Holder
#Grup produk P108904480
Spesifikasi
| Size (mm) | 54x20x21 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Usage
Designed to hold BT97 and BT94 biological indicators during airborne and surface disinfection by Hydrogen Peroxide.
Applicable regulation
Designed under Quality Management System standards ISO 13485:2016/NS-EN ISO 13485:2016.
Characteristics
High strength and durability aluminum re-usable holder.
Dimensions: 54 mm x 20 mm x 21 mm
Place the holder with the indicator in those areas that you consider a priori more inaccessible to the Hydrogen Peroxide.
Storage conditions
T = 10-30 °C, RH= 30-80 %, store in dark place.
Transport conditions
Carry in closed and strengthened boxes in order to avoid damages.
The transport of this product does not represent a risk for health.
Packing
1 unit per box.
Packing information: product description, manufacturer information, storage conditions and presentation
Labelling
On product’s packing: product code, batch number, manufacture date, bar code and datamatrix code.
Possible target markets
Healthcare, Food, Pharmaceutical and Medical industries.
Other important information
Read Bionova® BT97 and BT94 instructions for use thoroughly before use.
Designed to hold BT97 and BT94 biological indicators during airborne and surface disinfection by Hydrogen Peroxide.
Applicable regulation
Designed under Quality Management System standards ISO 13485:2016/NS-EN ISO 13485:2016.
Characteristics
High strength and durability aluminum re-usable holder.
Dimensions: 54 mm x 20 mm x 21 mm
Place the holder with the indicator in those areas that you consider a priori more inaccessible to the Hydrogen Peroxide.
Storage conditions
T = 10-30 °C, RH= 30-80 %, store in dark place.
Transport conditions
Carry in closed and strengthened boxes in order to avoid damages.
The transport of this product does not represent a risk for health.
Packing
1 unit per box.
Packing information: product description, manufacturer information, storage conditions and presentation
Labelling
On product’s packing: product code, batch number, manufacture date, bar code and datamatrix code.
Possible target markets
Healthcare, Food, Pharmaceutical and Medical industries.
Other important information
Read Bionova® BT97 and BT94 instructions for use thoroughly before use.
Warning
Store the product within its’ original package, away from disinfectants, corrosive or oxidant agents, gases and humidity.Use
For Room DisinfectionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
