Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ATH-M50xBT2 is the second generation of our critically acclaimed M-Series wireless over-ear headphones. These headphones feature 45 mm large aperture drivers in a wireless design, so listeners will enjoy the same sonic signature of the legendary ATH-M50x studio headphones. With this update, we’ve also introduced several noticeable enhancements, such as improved vocal pickup for better call quality, an updated USB-C connection, and multipoint pairing mode.
So, whether you’re looking for high-fidelity audio for your commute to work, conference call setup, or just relaxing and enjoying the music, the ATH-M50xBT2 lets you go wireless whenever you need it.
Building on the acclaimed sonic signature of the ATH-M50x headphones, the ATH-M50xBT2 headphones utilize Bluetooth wireless technology and offer the same studio-quality sound in a wireless package. The large-aperture drivers deliver deep and accurate bass response for an immersive listening experience, while the AK4331 advanced audio DAC and dedicated internal headphone amp provide superior clear, high-fidelity sound.
The ATH-M50xBT2 features dual microphones and beamforming technology, which provide improved vocal pickup ensuring crystal-clear audio call quality. Additionally, users can conveniently mute with the press of a button or access the built-in Amazon Alexa voice assistant, as well as Google Assistant and Siri.
These headphones have a battery life of up to 50 hours on a continuous full charge, with up to 3 hours of use on a 10-minute rapid charge via the USB-C connection, making them some of the longest-lasting wireless headphones available.
The multipoint pairing function allows users to stay connected to two Bluetooth devices at once, making it easier than ever to switch between tasks. You can also personalize and adjust the ATH-M50xBT2 to your preferences with the A-T Connect app. Adjust additional controls like activating low latency mode, adjust and save EQ to your headphones, change the L/R volume balance, select desired voice assistant, and more.
Included Accessories: The ATH-M50xBT2 comes with a 1.2 m (3.9") cable for an optional wired connection.
So, whether you’re looking for high-fidelity audio for your commute to work, conference call setup, or just relaxing and enjoying the music, the ATH-M50xBT2 lets you go wireless whenever you need it.
Building on the acclaimed sonic signature of the ATH-M50x headphones, the ATH-M50xBT2 headphones utilize Bluetooth wireless technology and offer the same studio-quality sound in a wireless package. The large-aperture drivers deliver deep and accurate bass response for an immersive listening experience, while the AK4331 advanced audio DAC and dedicated internal headphone amp provide superior clear, high-fidelity sound.
The ATH-M50xBT2 features dual microphones and beamforming technology, which provide improved vocal pickup ensuring crystal-clear audio call quality. Additionally, users can conveniently mute with the press of a button or access the built-in Amazon Alexa voice assistant, as well as Google Assistant and Siri.
These headphones have a battery life of up to 50 hours on a continuous full charge, with up to 3 hours of use on a 10-minute rapid charge via the USB-C connection, making them some of the longest-lasting wireless headphones available.
The multipoint pairing function allows users to stay connected to two Bluetooth devices at once, making it easier than ever to switch between tasks. You can also personalize and adjust the ATH-M50xBT2 to your preferences with the A-T Connect app. Adjust additional controls like activating low latency mode, adjust and save EQ to your headphones, change the L/R volume balance, select desired voice assistant, and more.
Included Accessories: The ATH-M50xBT2 comes with a 1.2 m (3.9") cable for an optional wired connection.
Feature
- Wireless, on-the-go design delivers the same critically acclaimed sonic performance as the original ATH-M50x professional studio headphones- Proprietary 45 mm large-aperture drivers and dedicated amplifier deliver exceptional clarity throughout an extended frequency range, with deep, accurate bass response
- Low latency mode improves synchronicity between audio and video for smooth streaming and gaming
- Premium audio-grade components, including an AK4331 advanced audio DAC and dedicated internal headphone amp, deliver pure, natural sound
- Dual mics and beamforming technology ensure crystal-clear call quality
- Sidetone circuitry improves conversations by letting you hear your voice in the headphones when making calls on most smartphones
- Microphone can be muted with a simple press of a button
- Multipoint pairing function allows you to stay connected to two Bluetooth devices at once
- Buttons built into the earcup provide easy control of volume/mute, music, and calls, and give you access to voice assistant (Amazon Alexa Built-in, Google Assistant, Siri)
- Google Fast Pair lets you quickly pair headphones with an Android smartphone or other device
- A-T Connect app gives you additional control: activate low latency mode, adjust and save EQ to the headphones, change L/R volume balance, select desired voice assistant, locate misplaced headphones, change codecs, and more
- Up to 50 hours of continuous use on a full charge and up to 3 hours of use on a 10-minute rapid charge (via USB-C connection)
- Compatible with high-quality LDAC and AAC codecs
- Over-ear design for excellent sound isolation in loud environments
- Professional-grade earpad and headband material for long-lasting durability and comfort
- Includes 1.2 m (3.9") cable for optional wired connection
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
