Spesifikasi
| Type | Dynamic |
|---|---|
| Driver Diameter (mm) | 30 |
| Frequency Response (Hz) | 20 to 20000 |
| Maximum Input Power (mW) | 100 |
| Sensitivity (dB) | 92 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ATH-101USB one-ear USB headset with microphone is ideal for professionals working from home or students enrolled in remote learning. This lightweight, wired headset features a noise-cancelling microphone and one earcup to help maintain situational awareness while still listening in. The reversible design allows users to wear the earcup and mic on their left or right side, depending on listening preference or desk setup. The USB-A output and included USB-C adapter allow for use with computers like PCs and Macs to a wide range of other devices. So, whether you’re looking for a home office headset for conference calls or a solution for students in online school, the ATH-101USB is the best single-ear headset for under $50.
If you’re searching for an affordable, single-ear headset with a microphone, look no further than the ATH-101USB. The headphone earcup allows users to listen in to meetings, classes, and calls with clear audio, while still maintaining awareness of their surroundings, making it ideal for parents working from home or students who need to remain alert. A built-in microphone with noise-cancelling capabilities ensures you’re heard without distracting background noises. Get started right away with this wired headset, whether by simply plugging it into a USB-A port or using the included USB-A to USB-C adapter.
The lightweight design with adjustable headband makes the ATH-101USB headset ideal for extended wear and prevents neck and shoulder strain. The microphone arm can be rotated 120 degrees in either direction so that the earcup/mic can be worn on the left or right side. An extra-long, 2-meter cable makes this wired headset easy to connect with your computer or laptop, no matter your desk setup, so you can still move around your desk with ease. The added convenience of in-line controller allows users to adjust volume and mute when needed.
The ATH-101USB one-ear headset was also designed with cleanliness in mind, with the headset, controller, plug, earpads, and windscreen treated with an antimicrobial agent that inhibits bacteria* growth. Although this headset is ideal for professionals and students, it can also be used for gaming and listening to music.
*Certain bacteria only, including E. coli and S. aureus.
Included Accessories: The ATH-101USB comes complete with a USB Type-A to USB Type-C adapter and windscreen.
If you’re searching for an affordable, single-ear headset with a microphone, look no further than the ATH-101USB. The headphone earcup allows users to listen in to meetings, classes, and calls with clear audio, while still maintaining awareness of their surroundings, making it ideal for parents working from home or students who need to remain alert. A built-in microphone with noise-cancelling capabilities ensures you’re heard without distracting background noises. Get started right away with this wired headset, whether by simply plugging it into a USB-A port or using the included USB-A to USB-C adapter.
The lightweight design with adjustable headband makes the ATH-101USB headset ideal for extended wear and prevents neck and shoulder strain. The microphone arm can be rotated 120 degrees in either direction so that the earcup/mic can be worn on the left or right side. An extra-long, 2-meter cable makes this wired headset easy to connect with your computer or laptop, no matter your desk setup, so you can still move around your desk with ease. The added convenience of in-line controller allows users to adjust volume and mute when needed.
The ATH-101USB one-ear headset was also designed with cleanliness in mind, with the headset, controller, plug, earpads, and windscreen treated with an antimicrobial agent that inhibits bacteria* growth. Although this headset is ideal for professionals and students, it can also be used for gaming and listening to music.
*Certain bacteria only, including E. coli and S. aureus.
Included Accessories: The ATH-101USB comes complete with a USB Type-A to USB Type-C adapter and windscreen.
Feature
- Reversible Design - Wearable on the left or right side by rotating the microphone arm 120 degrees to the left or right- USB Type-A output (with USB Type-C™ adapter) for plug-and-play connectivity
- Built-in noise-cancelling microphone transmits clear audio by suppressing unwanted ambient sounds, pops and other noises
- Non-isolating earcups ensure natural-sounding conversations and superior breathability for extended, all-day comfort
- Intuitive remote volume and mute control
- Headset, controller, plugs, earpads, and windscreen are treated with an antimicrobial agent
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
