EIKI Document Camera

Sebelum PPN:
Rp9.599.900
Spesifikasi
Zoom100x Digital
Frame Rate (fps)Max. 30
FocusAuto/Manual
Output Signal (VGA HDMI)1024x768, 720P, 1280x1024, 1920x1080
Total Pixel (MP)13
Image Sensor (inch)1/3 CMOS
Brightness adjustmentYes
Color Adjusment± Red, ± Blue
Image CaptureSD Card
InputsVGAx1 Built-in Microphone
LED LightingHead Lightx1
OutputsVGAx1, HDMIx1
Power (V/A)5/2
Power Consumption (W)10
Remote ControlYes
Resolution (Horizontal)≥ 1000 TV Lines
Shooting AreaA3
Still Image Resolution4208x3120
Text ModeYes
USB Driver and SoftwareWindows XP/7/8/10, Mac OS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Document camera is an extremely convenient physical filming tool for education, conference and business.
Feature
- 360-degree Flexibile Arm
- Support A3 large size shooting format
- HD camera with professional auxiliary light source, no flashing no dazzling
- Multiple interface design (VGA, HDMI, USB)
- Folding storage, convenient and fast
- USB, SD interface, support mouse and large storage
- One key switch safe and reliable

Ulasan Produk

Tidak ada ulasan