EIKI Short Throw Projector

Sebelum PPN:
Rp80.999.900
Spesifikasi
Display Type3LCD
ResolutionWUXGA (1920x1200)
Aspect Ratio16:10(Standard)/4:3/16:9(Compatible)
Brightness Center Lumens (lm)5000
Contrast Ratio5000000:1 (FOFO)
Dimensions (WxHxD) (mm)390x319x144
360° ProjectionYes
Auto SetupInput Search, Auto PC, Auto Keystone, Auto Ceiling
Cooling Time (s)5
D-Zoom1 to 19
Keystone Correction (°)(V) +/- 30, (H) +/- 30, , Pincushion/Barrel Correction, 4 Corner, 6 Corner Geometry Correction, Grid Image Tune
Light SourceLaser Diode
Light Source Life (hour)20000/30000 (Eco/Normal)
Picture ModeDynamic, Standard, Cinema, Colorboard, Blackboard(Green)
Screen Size (inch)50-120
Speaker Power (W)16
Standard Accessories Power cord, VGA cable, Remote control, Service Card, QSG(for Projector)
SuspendYes (5miniutes no singnal as default)
Throw Ratio0.48:1
Zoom/FocusManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan