Phoenix Contact Weather Station

Sebelum PPN:
Rp81.999.900
Spesifikasi
Product TypeWeather station
Degree of ProtectionIP65
Nominal Current IN (A)0.95 (at 230 V, 50 Hz)
Permissible Humidity (Operation) (%)≤ 95 (at 25 °C, non-condensing)
Nominal Voltage Un (V)230 AC (50 Hz)
Air Pressure (Operation) (kPa)70 to 106 (up to 2000 m above mean sea level)
Control Voltage (V)24 DC
Material HousingPolycarbonate
Nominal Power (W)220
Operating Ambient Temperature (°C)-25 to 50
Protection ClassI
Recommended Backup Fuse (A)16 (Characteristic B, 1-pos.)
Width/Height/Depth (mm)400 / 654 / 213 (with extensions)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Weather station to acquire measured data from connected environmental sensors. Together with type SOL-ES sensors, can be used in PV parks or other industrial areas, for example. The weather data is saved locally and made available to the user via a user interface.

Ulasan Produk

Tidak ada ulasan