Phoenix Contact Vehicle Charging Inlet (Soket Charger Kendaraan Listrik)

Sebelum PPN:
Rp7.299.900 - Rp28.999.900
Spesifikasi
Product TypeVehicle charging inlet
Mounting TypeFront and rear mounting (0 to 90 degree frontal inclination possible)
Insertion/Withdrawal Cycles> 10000
Cable TypeSingle wires
Altitude (m)4000 (above sea level)
Color (Housing)Black (9005)
Color (Mating face)Black (9005)
Material (Contact surface)Silver
Product familyCHARX connect universal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CHARX connect universal, Vehicle charging inlet, for charging with alternating current (AC) and with direct current (DC), CCS type 2, IEC 62196-2, IEC 62196-3, 250 A / 1000 V (DC), 32 A / 480 V (AC), Single wires, length: 2 m, locking actuator: 12 V, 4-pos., Front and rear mounting, M6, housing: black, A protective cap is supplied as standard for the DC and AC contacts.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan