Phoenix Contact Universal Housing with Touch Display

Sebelum PPN:
Rp3.799.900
Spesifikasi
Product TypeComplete housing
Flammability Rating According To Ul 94V0
Height (mm)87
TypeFlat design (GD), with 2.4\" touch display
Ambient Temperature for Assembly (°C)-5 to 70
Depth (mm)47
Housing MaterialPC
Housing TypeUniversal housings
Insulating MaterialPC
Mounting PositionAny
Number of Shocks per Direction3
Operating Ambient Temperature (°C)-20 to 70 (depending on power dissipation)
Product familyUCS 125-87-F
Pulse ShapeHalf-sine
Shock Duration (ms)11
Storage/Transport Ambient Temperature (°C)-30 to 55
Test Duration (hour)1
Test Duration per Axis (hour)2.5
Time of Exposure (s)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Complete housing for PCBs, can be positioned flexibly, adhesive pads for attaching the PCB, with turquoise blue corner inserts; touch display integrated in housing half-shell, resistive touch technology, 2.4 inch, resolution: 320 x 240 pixels, interface: SPI

Ulasan Produk

Tidak ada ulasan