Phoenix Contact Type 1+2 Special Combined Lightning Current and Surge Arrester

Sebelum PPN:
Rp20.999.900 - Rp34.999.900
Spesifikasi
Product TypeArrester combination
Mounting TypeDIN rail: 35mm
Flammability Rating According To Ul 94V-0
Height (mm)95.2
Altitude (m)≤ 2000 (amsl)
Connection NameRemote fault indicator contact
Degree of ProtectionIP20 (only when all terminal points are used)
Depth (mm)74.5
En TypeT1 + T2
Operating Ambient Temperature (°C)-40 to 80
Overvoltage CategoryIII
Permissible Humidity (Operation) (%)5 to 95
Pollution Degree2
Product familySEC Family
Shock (Operation)25g (Half-sine/ 11 ms/ 3x ±X, ±Y, ±Z)
Storage/Transport Ambient Temperature (°C)-40 to 80
Surge Protection Fault MessageOptical, remote indicator contact
TypeDIN rail module, two-section, divisible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plug-in lightning and surge protective device combination, in accordance with Type 1+2 / Class I+II, for 3-phase power supply networks in isolated operation with separate N and PE (L1, L2, L3, N, PE).

Ulasan Produk

Tidak ada ulasan