Phoenix Contact Type 1+2 Combined Lightning Current and Surge Arrester

Sebelum PPN:
Rp10.999.900 - Rp46.999.900
Spesifikasi
Product TypeCombination type
Mounting TypeDIN rail: 35mm
Flammability Rating According To Ul 94V-0
Altitude (m)≤ 2000 (amsl)
Connection NameRemote fault indicator contact
Degree of ProtectionIP20 (only when all terminal points are used)
En TypeT1/ T2
Operating Ambient Temperature (°C)-40 to 80
Overvoltage CategoryIII
Permissible Humidity (Operation) (%)5 to 95
Pollution Degree2
Product familySEC Family
Storage/Transport Ambient Temperature (°C)-40 to 80
Surge Protection Fault MessageOptical, remote indicator contact
TypeDIN rail module, two-section, divisible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plug-in lightning current arrester, in accordance with Type 1/Class I, with integrated surge-proof fuse, for 1-phase power supply networks with combined PE and N installed in one conductor (L1, PEN).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait