Phoenix Contact System Adapter

Sebelum PPN:
Rp3.699.900
Spesifikasi
Product TypeInterface module
Width (mm)51.1
Height (mm)104.1
Storage/Transport Ambient Temperature (°C)-40 to 70
Overvoltage CategoryII
Housing MaterialPBT 7% GF V0
Altitude (m)≤ 2000
Connection MethodIDC/FLK pin strip
Degree of ProtectionIP20 (Finger safety)
Depth (mm)56.8
Maximum Input Voltage (V)30
Mounting PositionAny
Number of Inputs8
Number of Outputs8
Number of Positions16
Permissible Humidity (Operation) (%)5 to 95
Permissible Humidity (Storage/Transport) (%)5 to 95
Pitch (mm)2.54
Pollution Degree2
Product familyMINI Analog Pro

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eight MINI Analog Pro signal conditioners and measuring transducers can be connected to a controller with minimal cabling effort and without any errors using system adapters and system cabling.

Ulasan Produk

Tidak ada ulasan