Phoenix Contact Stand

Sebelum PPN:
Rp269.900
Spesifikasi
Product TypeMounting material
Width (mm)90
Mounting TypeSnap in
Flammability Rating According To Ul 94V0
Ambient Temperature for Assembly (°C)-5 to 100
Depth (mm)19.2
Diameter Mounting Hole (mm)4
Height (mm)37.5
Housing MaterialPolyamide
Housing SeriesUCS
Housing TypeUniversal housings
Insulating MaterialPA
Max. Ip Code To AttainIP40
Mounting PositionWall mounting
Operating Ambient Temperature (°C)-40 to 105 (depending on power dissipation)
Relative Humidity (storage/transport) (%)80
Storage/Transport Ambient Temperature (°C)-40 to 55
Surface CharacteristicsUntreated
Ventilation Openings PresentNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stand for mounting the UCS housing; height: 47 mm; material: polyamide; color: light gray, similar to RAL 7035; wall mounting option is integrated, snaps into the screw holes of the housing

Ulasan Produk

Tidak ada ulasan