Phoenix Contact Stainless Steel Label

Sebelum PPN:
Rp199.900 - Rp209.900
Spesifikasi
Product TypeLabeled conductor marker
Mounting TypeAssembly with cable ties
ColorSilver
MaterialStainless steel 304
Operating Ambient Temperature (°C)-80 to 538
Outside Diameter (mm)1 to 63
Recommended Ambient Temperature (Storage/Transport) (°C)23
Recommended Humidity (storage/transport) (%)50
TypeMounting set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel label, can be ordered: Piece, silver, labeled according to customer specifications, mounting type: Assembly with cable ties, cable diameter range: 1 ... 63 mm, lettering field size: 65 x 19 mm

Ulasan Produk

Tidak ada ulasan