Phoenix Contact Shrink Splice Protection

Sebelum PPN:
Rp1.099.900
Spesifikasi
Product TypeNetwork distributor box
Mounting TypeShrink splice protection
ColorTransparent
Height (mm)1.3
Length (mm)30
Assembly InstructionsShrink splice protection clicks into the splice holder
Cable OutletAbove And Below
Cable TypeFiberglass
Depth (mm)0.5
External Cable Diameter (µm)250 (Includes primary coating)
Housing TypeFiber optic
MaterialEthylene-vinyl acetate (EVA)
Operating Ambient Temperature (°C)-40 to 70 (according to DIN EN 61300-2)
Transmission MediumFO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shrink splice protection, design: Straight, degree of protection: IP20, cable outlet: above and below, color: transparent

Ulasan Produk

Tidak ada ulasan