Phoenix Contact Remote Signaling Set

Sebelum PPN:
Rp5.499.900
Spesifikasi
Product TypeRemote signaling set
Width (mm)12.6 +0.1 mm
Mounting TypeDIN rail: TH 35 - 7.5mm
Flammability Rating According To Ul 94V-0
Height (mm)105.8
Altitude (m)≤ 4000 (amsl)
Conductor Cross Section Awg24 to 12
Conductor Cross Section Flexible (mm²)0.2 to 2.5
Conductor Cross Section Rigid (mm²)0.2 to 4
Connection MethodPush-in connection
Degree of ProtectionIP20
Depth (mm)83.5 (incl. DIN rail 7.5mm)
Housing MaterialPBT
Insulating MaterialPBT
Operating Ambient Temperature (°C)-40 to 60
Permissible Humidity (Operation) (%)5 to 95
Pollution Degree2
Product familyTERMITRAB complete
Storage/Transport Ambient Temperature (°C)-40 to 85
TypeDIN rail module, one-piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Module set for the optical monitoring and floating remote signaling of adjacent surge protective devices in the TERMITRAB complete or CLIXTRAB product family. Suitable for directly grounded DIN rails.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait