Phoenix Contact Panel PC

Sebelum PPN:
Rp33.999.900 - Rp76.999.900
Spesifikasi
Product TypePanel PC
Permissible Humidity (Storage/Transport) (%)10 to 90 (non-condensing)
Network2x Ethernet (10/100/1000 Mbps), RJ45
Permissible Humidity (Operation) (%)10 to 90 (non-condensing)
Shock20g, 11 ms in accordance with IEC 60068-2-27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
IP66-rated, fanless industrial panel PC (PPC) with a 15.6-inch projected capacitive (PCAP) touch screen and powerful Intel Core i5-6300U processor with 8 GB of RAM and an open M.2 slot (mass storage and operating system not included)
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan