Phoenix Contact Module Holder

Sebelum PPN:
Rp61.900 - Rp65.900
Spesifikasi
Product TypeModule holder
Flammability Rating According To Ul 94V2
Height (mm)50.8
MaterialPA
Depth (mm)25.2
Maximum Altitude (m)max. 2000 (Above sea level)
Mounting Hole Diameter (mm)22.3
Mounting PositionAny
Operating Ambient Temperature (°C)-30 to 85 (Observe the ambient temperature of the actuators and contact modules used)
Product familyModular emergency stop switches
Shock15g / 11 ms, in accordance with IEC 60068-2-27
Storage/Transport Ambient Temperature (°C)-50 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Module holder for modular emergency stop switches, connects the contact block and actuator with bayonet lock, suitable for 5 elements

Ulasan Produk

Tidak ada ulasan