Phoenix Contact Terminal Block Feed-Through (Terminal Panel Listrik)

Sebelum PPN:
Rp729.900
Spesifikasi
Product TypeMiniature terminal block
Width (mm)4.2
Mounting TypeNS 15
Flammability Rating According To Ul 94V0
Ambient Temperature for Assembly (°C)-5 to 70
Conductor Cross Section Flexible (mm²)0.14 to 1.5
Degree of Pollution3
Height (mm)21
Insulating MaterialPA
Maximum Power Dissipation for Nominal Condition (W)0.56
Operating Ambient Temperature (°C)-60 to 105 (max. short-term operating temperature RTI Elec.)
Overvoltage CategoryIII
Permissible Humidity (Storage/Transport) (%)30 to 70
Rated Surge Voltage (kV)6
Shock Duration (ms)18
Storage/Transport Ambient Temperature (°C)-25 to 60 (for a short time, not exceeding 24 h, -60 to +70 )
Stripping Length (mm)8 to 10
Test Duration per Axis (hour)5
Time of Exposure (s)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Micro feed-through terminal block, nom. voltage: 500 V, nominal current: 17.5 A, number of connections: 2, connection method: Push-in connection, cross section: 0.14 mm2 - 1.5 mm2, mounting type: NS 15, color: gray

Ulasan Produk

Tidak ada ulasan