Phoenix Contact Marking Lid

Sebelum PPN:
Rp299.900
Spesifikasi
Product TypeUpper housing part
Width (mm)18.8
Mounting TypeSnap in
Flammability Rating According To Ul 94V0
ColorTransparent
Ambient Temperature for Assembly (°C)-5 to 100
Color (Housing)Transparent
Height (mm)110.95
Housing MaterialPolyamide
Housing SeriesME-IO
Housing TypeDIN rail housing
Max. Ip Code To AttainIP20
Operating Ambient Temperature (°C)-40 to 105 (depending on power dissipation)
Relative Humidity (storage/transport) (%)80
Storage/Transport Ambient Temperature (°C)-40 to 55
Type8U
Ventilation Openings PresentNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DIN rail housing, 8U, Marking lid, width: 18.8 mm, height: 110.95 mm, color: transparent

Ulasan Produk

Tidak ada ulasan