Phoenix Contact Marking Hose

Sebelum PPN:
Rp1.299.900 - Rp6.499.900
Spesifikasi
Product TypeConductor marking
Mounting TypeSlide-on
Flammability Rating According To Ul 94V0
Base Element Materialpolyolefine
Climate LevelAHT 1.0 S
ComponentsHalogen-free
Cycles2
MaterialPolyolefine
Number of Individual Labels1
Operating Ambient Temperature (°C)-30 to 125
Recommended Ambient Temperature (Storage/Transport) (°C)23
Recommended Humidity (storage/transport) (%)50
Recommended Storage Conditions (°C)23 /50 % relative humidity. Storage in a dry and dark place in the original packaging is recommended.
Shelf Life (year)5
Test Duration (hour)96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Marking sleeve, Roll, white, unlabeled, can be labeled with: THERMOMARK E.300 (D)/600 (D), THERMOMARK ROLL 2.0, THERMOMARK ROLL, THERMOMARK ROLL X1, THERMOMARK ROLLMASTER 300/600, THERMOMARK X1.2, THERMOMARK W, unperforated, mounting type: slide-on, cable diameter range: 1 ... 3.2 mm, lettering field size: 5 x 30000 mm, Number of individual labels: 1
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan