Phoenix Contact Lateral Element

Sebelum PPN:
Rp439.900 - Rp829.900
Spesifikasi
Product TypePanel mounting base side part
Flammability Rating According To Ul 94V0
Ambient Temperature for Assembly (°C)-5 to 100
Housing MaterialPolyamide
Housing TypePress-drawn section housings
Operating Ambient Temperature (°C)-40 to 105 (depending on power dissipation)
Relative Humidity (storage/transport) (%)80
Storage/Transport Ambient Temperature (°C)-40 to 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Press-drawn section housings, DIN rail mounting/wall mounting (with optional mounting flange), Side element (left) with bus breakout and with mounting foot for the DIN rail, color: black (9005), width: 19.5 mm, height: 127.8 mm, depth: 39.45 mm

Ulasan Produk

Tidak ada ulasan