Phoenix Contact Interruption Plug

Sebelum PPN:
Rp339.900
Spesifikasi
Product TypePlug
Width (mm)13.6
Mounting TypeInsertion in base strip
Flammability Rating According To Ul 94V0
ColorGreen
Ambient Temperature for Actuation (°C)-5 to 70
Ambient Temperature for Assembly (°C)-5 to 70
Height (mm)53.4
Insulating MaterialPA
Insulating Material GroupI
Maximum Load Current (A) 20
Nominal Current (A)20
Nominal Voltage (V)400
Number of Positions1
Operating Ambient Temperature (°C)-60 to 85 (max. short-term operating temperature RTI Elec.)
Overvoltage CategoryIII
Permissible Humidity (Storage/Transport) (%)30 to 70
Rated Surge Voltage (kV)4
Storage/Transport Ambient Temperature (°C)-25 to 55 (for a short time, not exceeding 24 h, -60 to +70 )
Test Surge Voltage (kV)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Interruption plug, nom. voltage: 400 V, nominal current: 20 A, color: green

Ulasan Produk

Tidak ada ulasan